SATS9379BN

Item #: 1307079

Cat #: S9379

UPC: 045923093791

to view pricing and more.
Documents & Guides

Overview

SATS9379BN
Also known as: 045923093791, S9379

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 9 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 9 in
Color: Brushed Nickel
Standards: California Proposition 65
Mounting: Flush
Volts AC: 120
Wattage: 18.500
Light Technology: LED