RP1 BREAKER KIT 3PH 480V MAX JXD63B300

Item #: 1307106

Cat #: MBKJD3300A

UPC: 887621791780

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 3PH 480V MAX JXD63B300

Overview

RP1 BREAKER KIT 3PH 480V MAX JXD63B300
Also known as: 887621791780, MBKJD3300A

Specifications

Poles: 3
Volts AC: 480
Amps: 300
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 300
Volts AC: 480
Interrupt Rating AC: 65 kA