Syspend HMI Enclosure Hinged, AL, 22x26x8

Item #: 1307233
Cat #: SY455218A
UPC: 783510340964
Sign In or Register to view pricing and more.
Documents & Guides
Syspend HMI Enclosure, Hinged Back Plate, Material: Aluminum, Dimensions: 22.09" x 25.59" x 7.87"

Overview

Syspend HMI Enclosure, Hinged Back Plate, Material: Aluminum, Dimensions: 22.09" x 25.59" x 7.87"
The SYSPEND Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The SYSPEND Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the H
Also known as: 783510340964, SY455218A

Specifications

IP/NEMA Rating: 12
IP/NEMA Rating: 12

Customer Reviews

No reviews for this product
(0)