MOLDED CASE CIRCUIT BREAKER 600V 35A

Item #: 1307243

Cat #: HJA360356

UPC:

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 35A
Also known as: HJA360356

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 35
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 25 kA