PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V DIM SLIPFITTER WH

Item #: 1307528

Cat #: PIPXL70SFNW/D10

UPC: 019813561356

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V DIM SLIPFITTER WHITE

Overview

PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V DIM SLIPFITTER WHITE
Also known as: 019813561356, PIPXL70SFNW/D10

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Lumens: 11114
Wattage: 70
Color: White
Light Technology: LED
Lumens: 11114
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Dimmable: Yes