11W BR30 LED Lamp, 30K

Item #: 1307582

Cat #: LED11WBR30/830-DIM-G8

UPC: 031293100030

to view pricing and more.
Documents & Guides
LITESPANLED BR30 REFLECTOR FLOOD 11W-850LM DIMMABLE 3000K 80+CRI 120VAC E26

Overview

LITESPANLED BR30 REFLECTOR FLOOD 11W-850LM DIMMABLE 3000K 80+CRI 120VAC E26
Also known as: 031293100030, LED11WBR30/830-DIM-G8

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Type: Lamp
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 11
Dimmable: Yes
Lumens: 850
Shape: BR30 (Bulged Reflector)
Type: Lamp
Light Technology: LED