LED Flat Panel, 2x4, 50 Watt, 4968 Lumen, 4000K, 100-277V

Item #: 1307643

Cat #: 65-325

UPC: 045923453250

to view pricing and more.
Documents & Guides
LED Flat Panel Lay-In Fixture, 2x4, 50 Watt, 4968 Lumen, 4000K, 80CRI, 100-277 Volt, 0-10V Dimmable

Overview

LED Flat Panel Lay-In Fixture, 2x4, 50 Watt, 4968 Lumen, 4000K, 80CRI, 100-277 Volt, 0-10V Dimmable
Also known as: 045923453250, 65-325

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4968
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Lumens: 4968
Width: 24 in, 2 ft
Wattage: 50
Standards: California Proposition 65
Dimmable: Yes