
LGD LED-7334-40K-G2 ELEC BALL
Item #: 1307993
Cat #: LED-7334-40K-G2
UPC: 844006073558
to view pricing and more.
Documents & Guides
LGD LED-7334-40K-G2 ELEC BALL
Overview
LGD LED-7334-40K-G2 ELEC BALL
Also known as: 844006073558, LED-7334-40K-G2
Specifications
| Lumens: | 1020 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Angle: | 120° |
| Lumens: | 1020 |
| Wattage: | 11 |
| Dimmable: | No |
| Angle: | 120° |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |