Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP4109T 40HP 3540RPM 3PH
Item #: 1308652
Cat #: ECP4109T
UPC: 781568477472
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP4109T 40HP 3540RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP4109T 40HP 3540RPM 3PH
Also known as:
781568477472, ECP4109T
Specifications
Phase:
3
Horsepower:
40
Amps:
90
Phase:
3
Amps:
90
Horsepower:
40
Close
Close and Retry