Plus Welding Material, XF19, Dark Green

Item #: 1308754

Cat #: CA65PLUSXF19

UPC: 782856518662

to view pricing and more.
Documents & Guides
Cadweld Plus,#65,xf19, Cathodic

Overview

Cadweld Plus,#65,xf19, Cathodic

nVent ERICO Cadweld Plus XF19 welding material is used for welds to cast or ductile iron. Cadweld Plus cups are premeasured, self-contained cups of welding material, ignited with a Control Unit.

Also known as: 782856518662, CA65PLUSXF19

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to cast or ductile iron pipe
  • Integrated welding material package
  • Color coding by size for easy identification
  • Electronic ignition
  • No starting material required
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Color: Dark Green
Standards: California Proposition 65, Build America Buy America Compliant
Color: Dark Green
Standards: California Proposition 65, Build America Buy America Compliant