This product has been discontinued.

LED Floodlight, 28 Watt, 2500 Lumen, 4000K, 120V
Item #: 1308811
Cat #: OLMF-P1-40K-120-DDB-HP17-M4
UPC: 190887667363
to view pricing and more.
Documents & Guides
LED Floodlight, 28 Watt, 2500 Lumen, 4000K, 120 Volt, Dark Bronze, Replacement for 300W Quartz Halogen, Mounts Easily to Junction Box
Overview
LED Floodlight, 28 Watt, 2500 Lumen, 4000K, 120 Volt, Dark Bronze, Replacement for 300W Quartz Halogen, Mounts Easily to Junction Box
The OLMF LED floodlight is designed to provide uniform illumination and energy efficiency in a traditional day form. This floodlight offers an efficacy of 90 lumens per watt and it is ideal for illuminating yards, driveways, patios, warehouses as well as for security applications.
Also known as: 190887667363, OLMF-P1-40K-120-DDB-HP17-M4
Specifications
| Lumens: | 2500 |
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 28 |
| Mounting: | Wall |
| Light Technology: | LED |
| Lumens: | 2500 |
| Color Temperature: | 4000 (Cool White) |
| Mounting: | Wall |
| Color: | Dark Bronze |
| Wattage: | 28 |
| Light Technology: | LED |