
Cat 6A SlimLine Boot Patch Cord, 3 ft, Yellow
Item #: 1308973
Cat #: 6AS10-3Y
UPC: 078477403457
to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 3 ft, Yellow
Overview
Cat 6A SlimLine Boot Patch Cord, 3 ft, Yellow
Cat 6A Slimline Patch Cord, 3 Feet, Yellow
Also known as: 078477403457, 6AS10-3Y
Specifications
| Length: | 3 ft |
| Color: | Yellow |
| Length: | 3 ft |
| Color: | Yellow |