12W PAR38 LED Lamp, 30K

Item #: 1308981

Cat #: 12PAR38/LED/830/F40/DIM/ULW/120V-6/1FB

UPC: 046677529673

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52967-7* Standard Halogen PAR38 90W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52967-7* Standard Halogen PAR38 90W Equivalent.

Philips 12 watt LED glass PAR Lamps with single optic technology provide the familiar look and feel of traditional halogen PARs while using a fraction of the energy

Also known as: 046677529673, 12PAR38/LED/830/F40/DIM/ULW/120V-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Type: Outdoor
Color Rendering Index (CRI): 80
Lumens: 900
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 12
Type: Outdoor
Lumens: 900
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Dimmable: Yes