![Category 6, Plenum, 23/4-UTP (Solid), White, 1000', No Spline Category 6, Plenum, 23/4-UTP (Solid), White, 1000', No Spline](https://rexel-cdn.com/products/6e04upsplsbl4.jpg?i=A1800887-E410-4702-A948-817AE0F548CB&f=420)
Category 6, Plenum, 23/4-UTP (Solid), White, 1000', No Spline
Item #:
1309086
Cat #:
6E04UPSPLSWH4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
23 AWG, 4 Pair, Category 6, CMP, No Spline, White, 1000' REELEX II
Overview
23 AWG, 4 Pair, Category 6, CMP, No Spline, White, 1000' REELEX II
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 6E04UPSPLSWH4
Specifications
Gauge: | 23 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Plenum |
Color: | White |
Gauge: | 23 |
Conductors: | 4 Pair |
Color: | White |
Length: | 1000 ft |
Jacket: | Plenum |
Customer Reviews
No reviews for this product
(0)