RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES

Item #: 1309100

Cat #: RPT-P-LEDBARKITJ-20W-4FT-2L-840

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES

Overview

RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES
Also known as: RPT-P-LEDBARKITJ-20W-4FT-2L-840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2600
Wattage: 20
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 20
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2600
Length: 4 ft
Dimmable: Yes