9IN 4 SHROUD RAL7035 MS

Item #: 1309380

Cat #: HH09MS35004

UPC: 783510359577

Sign In or Register to view pricing and more.

Overview

9IN 4 SHROUD RAL7035 MS

Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.

Also known as: 783510359577, HH09MS35004

Specifications

Color: Light Gray
Material: Steel
Depth: 4.600 in
Width: 9.700 in
Finish: Powder Coated
Height: 14.580 in
Color: Light Gray
Depth: 4.600 in
Finish: Powder Coated
Material: Steel
Width: 9.700 in
Height: 14.580 in