Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 1309405

Cat #: EHD3015V

UPC: 786679397725

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679397725, EHD3015V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA