CbleTieMnt,Stdoff,4.6"H,#10Screw,PK10

Item #: 13096

Cat #: PP2S-S10-X

UPC: 074983740000

to view pricing and more.
Documents & Guides
The pan-post standoff is natural color and requires a #10 (M5) screw. It measures 1.06" long x .072" wide x 4.60" high (26.9 x 18.3 x 116.9 mm). It is used with miniature, intermediate, and standard cable ties. It comes in packages of 10.

Overview

The pan-post standoff is natural color and requires a #10 (M5) screw. It measures 1.06" long x .072" wide x 4.60" high (26.9 x 18.3 x 116.9 mm). It is used with miniature, intermediate, and standard cable ties. It comes in packages of 10.

Panduit PP2S-S10-X Pan-Post Standoffs support cable bundles above or away from the surface. For use in indoor environments and with size #10 (M5) screws. They are 1.06" x .72" x 4.60" (26.9 x 18.3 x 116.9mm) in size and can be used with miniature, intermediate, and standard cable ties. Made of Nylon 6.6, are natural in color and come in packages of 10.

Also known as: 074983740000, PP2S-S10-X, cable tie standoff, pan pole standoff

Specifications

Color: Natural
Material: Nylon
Length: 1.060 in
Width: 0.720 in
Mounting: # 10 Screw
Color: Natural
Length: 1.060 in
Mounting: # 10 Screw
Material: Nylon
Width: 0.720 in