500 kcmil Stranded Soft Drawn Copper, 500'

Item #: 130975

Cat #: BARESD50037STR500RL

UPC: 980100336400

to view pricing and more.
Documents & Guides
500 kcmil Stranded (37) Soft Drawn Copper, 500 Foot Reel

Overview

500 kcmil Stranded (37) Soft Drawn Copper, 500 Foot Reel

Solid and stranded (classes AA and A) bare copper and suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (class B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction

Also known as: 980100336400, BARESD50037STR500RL

Specifications

Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Soft Drawn Copper
Stranding: Stranded
Conductors: 1
Gauge: 500 kcmil
Package Type: Reel