Prefabricated Gate Jumper Assembly with Ground Leads, Left Hand, 3" Gate, 2" Post, 2/0 Stranded, 4'

Item #: 1309761

Cat #: A239FD2S242G4LH

UPC: 782856640998

to view pricing and more.
Documents & Guides
Prefabricated Gate Jumper Assembly with Ground Leads, Left Hand, 3" Gate, 2" Post, 2/0 Stranded, 4' Ground

Overview

Prefabricated Gate Jumper Assembly with Ground Leads, Left Hand, 3" Gate, 2" Post, 2/0 Stranded, 4' Ground

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856640998, A239FD2S242G4LH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Jumper conductor is insulated
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Length: 4 ft
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Length: 4 ft
Allowable Gauge Range: 4/0