Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2" Fence Post, 4/0 Stranded,

Item #: 1309768

Cat #: A235D2Q5LH

UPC: 782856771401

to view pricing and more.
Documents & Guides
Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2" Fence Post, 4/0 Stranded, 5' Ground

Overview

Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2" Fence Post, 4/0 Stranded, 5' Ground

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856771401, A235D2Q5LH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Length: 5 ft
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Length: 5 ft
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Allowable Gauge Range: 4/0