6 AWG Bare Copper, 7 Strand, 2500'

Item #: 130985

Cat #: BARESD67STR2500RL

UPC: 980100335144

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG Soft Drawn Bare Copper, 7 Strand, 2500 Foot Reel

Overview

6 AWG Soft Drawn Bare Copper, 7 Strand, 2500 Foot Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335144, BARESD67STR2500RL

Specifications

Length: 2500 ft
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Gauge: 6 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel