500 MCM THHN/THWN-2 Stranded Aluminum, Blue, Cut to Length
Item #:
1309907
Cat #:
THHN500STRBLU-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM THHN/THWN-2 Stranded Aluminum, Blue, Cut to Length
Overview
500 MCM THHN/THWN-2 Stranded Aluminum, Blue, Cut to Length
THHN / THWN-2 / T90 cables are primarily used for power distribution. The cables may be used in wet or dry locations, with conductor temperatures not exceeding 90 Degrees Celsius.
Also known as: THHN500STRBLU-CUT
Specifications
Color: | Blue |
Jacket: | PVC |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Gauge: | 500 |
Stranding: | Stranded |
Color: | Blue |
Length: | Cut to Length |
Conductors: | 1 |
Gauge: | 500 |
Jacket: | PVC |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)