500 MCM THHN/THWN-2 Stranded Aluminum, Gray, Cut to Length

Item #: 1309909
Cat #: THHN500STRGRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM THHN/THWN-2 Stranded Aluminum, Gray, Cut to Length

Overview

500 MCM THHN/THWN-2 Stranded Aluminum, Gray, Cut to Length
THHN / THWN-2 / T90 cables are primarily used for power distribution. The cables may be used in wet or dry locations, with conductor temperatures not exceeding 90 Degrees Celsius.
Also known as: THHN500STRGRY-CUT

Specifications

Jacket: PVC
Color: Gray
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Gauge: 500
Stranding: Stranded
Jacket: PVC
Length: Cut to Length
Conductors: 1
Gauge: 500
Color: Gray
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)