500 MCM THHN/THWN-2 Stranded Aluminum, Orange, Cut to Length

Item #: 1309910
Cat #: THHN500STRORN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM THHN/THWN-2 Stranded Aluminum, Orange, Cut to Length

Overview

500 MCM THHN/THWN-2 Stranded Aluminum, Orange, Cut to Length
THHN / THWN-2 / T90 cables are primarily used for power distribution. The cables may be used in wet or dry locations, with conductor temperatures not exceeding 90 Degrees Celsius.
Also known as: THHN500STRORN-CUT

Specifications

Color: Orange
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Gauge: 500
Stranding: Stranded
Color: Orange
Length: Cut to Length
Conductors: 1
Gauge: 500
Jacket: PVC
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)