400 THHN Stranded Aluminum, Black, Cut to Length

Item #: 1309952
Cat #: THHN400STRBLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 THHN Stranded Aluminum, Black, Cut to Length

Overview

400 THHN Stranded Aluminum, Black, Cut to Length
THHN / THWN-2 / T90 cables are primarily used for power distribution. The cables may be used in wet or dry locations, with conductor temperatures not exceeding 90 Degrees Celsius.
Also known as: THHN400STRBLK-CUT

Specifications

Gauge: 400
Jacket: PVC
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 400
Color: Black
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)