400 MCM THHN/THWN-2 Stranded Aluminum, Gray, Cut to Length
Item #:
1309955
Cat #:
THHN400STRGRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Aluminum, Gray, Cut to Length
Overview
400 MCM THHN/THWN-2 Stranded Aluminum, Gray, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRGRY-CUT
Specifications
Gauge: | 400 |
Jacket: | PVC |
Color: | Gray |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Stranding: | Stranded |
Gauge: | 400 |
Color: | Gray |
Volts AC: | 600 |
Material: | Aluminum |
Jacket: | PVC |
Length: | Cut to Length |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)