400 THHN/THWN-2 Stranded Copper, Red, Cut to Length

Item #: 1310038
Cat #: THHN400STRRED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 THHN/THWN-2 Stranded Copper, Red, Cut to Length

Overview

400 THHN/THWN-2 Stranded Copper, Red, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN400STRRED-CUT

Specifications

Color: Red
Gauge: 400
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Length: Cut to Length
Conductors: 1
Gauge: 400
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)