10 THHN/THWN-2 Stranded Copper, White/Purple & Red, Cut to Length

Item #: 1310152

Cat #: THHN10STRWHT/PUR&RED-CUT

UPC:

to view pricing and more.
Documents & Guides
10 THHN/THWN-2 Stranded Copper, White/Purple & Red, Cut to Length

Overview

10 THHN/THWN-2 Stranded Copper, White/Purple & Red, Cut to Length

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRWHT/PUR&RED-CUT

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Length: Cut to Length
Color: White/Purple/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Color: White/Purple/Red
Conductors: 1
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Stranding: Stranded