4/0 XHHW Stranded Copper, Yellow, Cut to Length

Item #: 1310185

Cat #: XHHW4/0STRYEL-CUT

UPC:

to view pricing and more.
Documents & Guides
4/0 XHHW Stranded Copper, Yellow, Cut to Length

Overview

4/0 XHHW Stranded Copper, Yellow, Cut to Length

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW4/0STRYEL-CUT

Specifications

Material: Copper
Gauge: 4/0 AWG
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Material: Copper
Length: Cut to Length
Conductors: 1
Color: Yellow
Gauge: 4/0 AWG
Volts AC: 600
Jacket: XLPE
Stranding: Stranded