17W CFL Retrofit LED Lamp, 40K

Item #: 1310239

Cat #: 17PLV/840/DIR

UPC: 045079982505

to view pricing and more.
Documents & Guides
LED Lamp, 17 Watt, 120-277V, Base: 4-Pin CFL (G24q & GX24q), Lumens: 2000, CRI: 82 Color, Temperature: 4000K, Rated Lifetime: 50,000 Hours

Overview

LED Lamp, 17 Watt, 120-277V, Base: 4-Pin CFL (G24q & GX24q), Lumens: 2000, CRI: 82 Color, Temperature: 4000K, Rated Lifetime: 50,000 Hours
Also known as: 045079982505, 17PLV/840/DIR

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 17
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 2000
Light Technology: LED
Color Rendering Index (CRI): 82
Wattage: 17
Dimmable: Yes