6 AWG DLO Cable, Copper, Cut to Length

Item #: 1310309

Cat #: DLO6-CUT

UPC:

to view pricing and more.
Documents & Guides
6 AWG DLO Cable, Copper, Cut to Length

Overview

6 AWG DLO Cable, Copper, Cut to Length
Also known as: DLO6-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Copper
Length: Cut to Length
Conductors: 1
Color: Black
Volts AC: 600
Gauge: 6 AWG