Multi-Standard Hook-Up Wire, White

Item #: 131047
Cat #: 4160505
UPC: 447733810924
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, White

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, White
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE. 
Also known as: 447733810924, 4160505

Specifications

Material: Copper
Color: White
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: White
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)