Load Center, Main Lugs, Convertible, 125A, 120/240V, 1P, 12/24

Item #: 1310489

Cat #: BRP12NC125

UPC: 786689053031

to view pricing and more.
Eaton BR Convertible Loadcenter, 125 Amp, X1, Copper, Cover Included, NEMA 1, Metallic, 10 kAIC, BR, Combination, 24 Circuits, Single-Pole, 12 Spaces, Two Hots, A Neutral, And A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V Dims: H: 18.75", W: 14.31", D: 3.88"

Overview

Eaton BR Convertible Loadcenter, 125 Amp, X1, Copper, Cover Included, NEMA 1, Metallic, 10 kAIC, BR, Combination, 24 Circuits, Single-Pole, 12 Spaces, Two Hots, A Neutral, And A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V Dims: H: 18.75", W: 14.31", D: 3.88"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP12NC125 Eaton Type BR 1-inch PON loadcenter, 125A, convertible, 12 spaces, copper bus

Also known as: 786689053031, BRP12NC125

Specifications

Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Amps: 125
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR