This product may not be available in all locations.
2
more

Load Center, Convertible, 200A, 120/240V, 1P, 30/60
Item #: 1310522
Cat #: BRP30NC200R
UPC: 786689059392
to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Copper Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Copper Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Eaton BR PON Loadcenter Catalog#:BRP30NC200R BR plug-on neutral loadcenter, 200A, convertible copper bus 30 spaces NEMA 3R
Also known as: 786689059392, BRP30NC200R
Specifications
| Amps: | 200 |
| Circuits: | 60 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 60 |
| Phase: | 1 |
| Family / Style: | BR |