This product may not be available in all locations.
2
more
Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60
Item #:
1310524
Cat #:
BRP30B100
UPC:
786689054991
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 29", W: 14.3", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 29", W: 14.3", D: 3.88"
BR plug-on neutral loadcenter, 100A, main breaker, 30 spaces
Also known as: 786689054991, BRP30B100
Specifications
Mounting: | Flush, Surface |
Length: | 29 in |
Amps: | 100 |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Width: | 14.300 in |
Depth: | 3.880 in |
Mounting: | Flush, Surface |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Width: | 14.300 in |
Length: | 29 in |
Circuits: | 60 |
Phase: | 1 |
Family / Style: | BR |
Depth: | 3.880 in |
Customer Reviews
No reviews for this product
(0)