Load Center, Main Breaker, 150A, 120/240V, 1P, 32/64, 25 kAIC

Item #: 1310568
Cat #: CHP32B150X6
UPC: 786689055165
Sign In or Register to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 5.19" ***Cover Sold Separately***

Overview

150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 5.19" ***Cover Sold Separately***
Eaton CH 3/4-inch loadcenter Catalog#:CHP32B150X6 Eaton CH 3/4-inch loadcenter, 150A, main breaker, 32 spaces
Also known as: 786689055165, CHP32B150X6

Specifications

Type: Main Breaker
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Circuits: 64
Interrupt Rating AC: 25 kA
Type: Main Breaker
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 64
Family / Style: CH
Phase: 1
Amps: 150
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)