Load Center, Convertible, 32 Circuit, 200A, NEMA3R, 1PH, 120/240VAC, 10/25 kAIC

Item #: 1310575
Cat #: CHP32N200R
UPC: 786689059637
Sign In or Register to view pricing and more.
Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25 kAIC Based on Main Breaker INstalled, 32 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, NEMA 3R

Overview

Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25 kAIC Based on Main Breaker INstalled, 32 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, NEMA 3R
Also known as: 786689059637, CHP32N200R

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Phase: 1
Volts AC: 120/240
Circuits: 32
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA, 25 kA
Type: Main Breaker
Family / Style: CH
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 32
Interrupt Rating AC: 10 kA, 25 kA

Customer Reviews

No reviews for this product
(0)