Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

Item #: 1310588
Cat #: CHFP115DF
UPC: 786689058937
Sign In or Register to view pricing and more.
15 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels***

Overview

15 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. ***Can Be Used With Plug On Neutral Panels***
A combination type arc fault circuit interrupter is a device that offers mitigation of high current arcing faults in the complete circuit, including connected cords. In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.
Also known as: 786689058937, CHFP115DF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Type: Plug-On Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)