This product may not be available in all locations.
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Item #:
1310590
Cat #:
CHFP120DF
UPC:
786689058968
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. *** Can Be Used With Plug On Neutral Panels***
Overview
20 Amp, 1-Pole, Type CH, Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC. *** Can Be Used With Plug On Neutral Panels***
A combination type arc fault circuit interrupter is a device that offers mitigation of high current arcing faults in the complete circuit, including connected cords. In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.
Also known as: 786689058968, CHFP120DF
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Type: | Plug-On Neutral |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Amps: | 20 |
Type: | Plug-On Neutral |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)