Terminal Block, End Barrier, Blue, for 1492-L3, L3P, LG3, LKD3

Item #: 13106

Cat #: 1492-EBL3-B

UPC: 662073056829

to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Blue, 0.08 x 1.15 x 2.34 Inch, for 1492-L3, LG3, LKD3, L3P, 50 in a Package

Overview

Terminal Block, End Barrier, Blue, 0.08 x 1.15 x 2.34 Inch, for 1492-L3, LG3, LKD3, L3P, 50 in a Package
Also known as: 662073056829, 1492-EBL3-B

Specifications

Type: Terminal Block, End Barrier
Color: Blue
Mounting: Snap On
Family / Style: 1492
Height: 1.150 in
Width: 2.340 in
Depth: 0.080 in
Type: Terminal Block, End Barrier
Mounting: Snap On
Height: 1.150 in
Depth: 0.080 in
Color: Blue
Family / Style: 1492
Width: 2.340 in