Breaker, 25A, 1P, 120/240V, 22 kAIC, Type BR GFCI

Item #: 1310616

Cat #: BRHN125GF

UPC: 786689031251

to view pricing and more.
25 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

25 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689031251, BRHN125GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: BR
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 22 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral