Breaker, 30A, 1P, 120/240V, 22 kAIC, Type BR GFCI

Item #: 1310617

Cat #: BRHN130GF

UPC: 786689031268

to view pricing and more.
30 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

30 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689031268, BRHN130GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Family / Style: BR
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral