400a 3p 600v 3w Non-fused Hd Type 4x

Item #: 131062

Cat #: HNF365S

UPC: 783643152144

to view pricing and more.
Documents & Guides
400a 3p 600v 3w Non-fused Hd Type 4x

Overview

400a 3p 600v 3w Non-fused Hd Type 4x
Also known as: 783643152144, HNF365S

Specifications

Poles: 3
Amps: 400
Wattage: 3
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Wattage: 3
Volts AC: 600
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X