C-H QB1020GFX68 QB1020GFX6867

Item #: 1310652

Cat #: QB1020GFX68

UPC: 786680222436

to view pricing and more.
QB GFCI circuit breaker,Ground fault circuit breaker,Bulk 68 pack,20A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

QB GFCI circuit breaker,Ground fault circuit breaker,Bulk 68 pack,20A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786680222436, QB1020GFX68

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On
Type: Pigtail Neutral