This product has been discontinued.

LED 10" Canopy Fixture, 20W, 2300L, 5000K, 120-277V, Bronze
Item #: 1310769
Cat #: CANOPY3A/020UNV750/10S5/BZ
UPC: 046135601583
to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 20 Watt, 2300 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60158*
Overview
LED 10 Inch Canopy Fixture, 20 Watt, 2300 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60158*
Also known as: 046135601583, CANOPY3A/020UNV750/10S5/BZ
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 20 |
| Lumens: | 2300 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 2300 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 20 |
| Color: | Bronze |
| Dimmable: | Yes |