LAPP ÖLFLEX® Multi-Standard Hook-Up Wire 10 AWG - Red

Item #: 131079
Cat #: 4160704
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL STYLE / STANDARD UL 1015 UL 1063 TYPE H07V-K SERIES ÖLFLEX® Multi-Standard H07V-K AWG/GAUGE 10 CONDUCTOR STRANDING Stranded STRAND COUNT High strand count CONDUCTOR MATERIAL Tinned copper JACKET COLOR Red JACKET MATERIAL PVC INSULATION MATERIAL PVC NOMINAL OD (IN) 0.20 NOMINAL OD (MM) 5.1 TEMPERATURE -40°F to +221°F -40°C to +105°C VOLTAGE 600V STANDARDS/APPROVALS UL Approved CSA Approved ADDITIONAL STANDARDS CSA TYPE TEW MANUFACTURER LAPP MANUFACTURER PART NUMBER 4160704 WEIGHT LBS/MFT 48

Overview

UL STYLE / STANDARD UL 1015 UL 1063 TYPE H07V-K SERIES ÖLFLEX® Multi-Standard H07V-K AWG/GAUGE 10 CONDUCTOR STRANDING Stranded STRAND COUNT High strand count CONDUCTOR MATERIAL Tinned copper JACKET COLOR Red JACKET MATERIAL PVC INSULATION MATERIAL PVC NOMINAL OD (IN) 0.20 NOMINAL OD (MM) 5.1 TEMPERATURE -40°F to +221°F -40°C to +105°C VOLTAGE 600V STANDARDS/APPROVALS UL Approved CSA Approved ADDITIONAL STANDARDS CSA TYPE TEW MANUFACTURER LAPP MANUFACTURER PART NUMBER 4160704 WEIGHT LBS/MFT 48
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE. Available with embossed cable markings upon request.
Also known as: 4160704

Specifications

Color: Red
Color: Red

Customer Reviews

No reviews for this product
(0)