Load Center, Main Breaker, 150A, 120/240V, 1P, 30/60

Item #: 1310887
Cat #: BRP30B150
UPC: 786689053406
Sign In or Register to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.8"

Overview

150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.8"
Eaton Type BR 1-inch PON loadcenter, BR plug-on neutral loadcenter, 150A, main breaker, 30 spaces, Two hots, a neutral, and a ground, NEMA 1, Cover in
Also known as: 786689053406, BRP30B150

Specifications

Mounting: Flush, Surface
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Circuits: 60
Phase: 1
Amps: 150

Customer Reviews

No reviews for this product
(0)