Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60

Item #: 1310892

Cat #: BRP30BC100

UPC: 786689052829

to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP30BC100 Eaton BR 1-inch plug-on neutral loadcenter, 100A, main breaker, 30 spaces, copper bus, 10 kAIC, Single pole, Two hots, a neutral, and a ground wire

Also known as: 786689052829, BRP30BC100

Specifications

Amps: 100
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 60
Phase: 1
Family / Style: BR