C-H BRP30L200GW TYPE BR 1-INC

Item #: 1310895

Cat #: BRP30L200GW

UPC: 786689052904

to view pricing and more.
Documents & Guides
C-H BRP30L200GW TYPE BR 1-INC

Overview

C-H BRP30L200GW TYPE BR 1-INC
Also known as: 786689052904, BRP30L200GW

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 30
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 30
Mounting: Flush, Surface
Phase: 1
Family / Style: BR